Extension for internal micrometers, Type: 1/63

Article no.: 428510 1/63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 6−8 to 8-10 mm
Length 63 mm
Type of product Extension

Identification & Classification

Article number 428510 1/63
EAN / GTIN 5051102055493

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428500; 428550; 428602; 428652; 428702; 428752; 428760; 428770.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart