{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Content | single part | |
| Type of product | measuring head | |
| With dial indicator | no | |
| With measuring pins | yes | |
| Min. measured value | 3 mm | |
| Max. measured value | 4 mm |
| Article number | 428605 3-4 | |
| EAN / GTIN | 5051102087159 | |
| Manufacturer number | XTHD3M |