• Last chance! Only a few items available and soon no longer in our assortment.

Base jaw fixed, for type: 90

Article no.: 361520 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 89.5 mm
Jaw height h 34 mm
Jaw length l 63 mm
for type 90
suitable for colour code TC; LC; NC8
Type of product Vice jaws

Identification & Classification

Article number 361520 90
EAN / GTIN 4250364401142
Manufacturer number 6921674005731
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Fixed jaw.

Application:

Material:

Hardened steel, ground surfaces.

Suitable for:

NC8, Garant-NC, Titan.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart