Pair of parallel inserts Click system, hardened steel, for type: 125

Article no.: 361950 125
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

for type Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Thickness l 3 mm
Height h 35 mm
suitable for colour code TC; LC; LC-GARANT; Titan; Titan2/TitanSense; Duo Plus; LCV125G; NC8
Type of product Parallel insert

Identification & Classification

Article number 361950 125
EAN / GTIN 4250364401371
Manufacturer number 6921185035042
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

For clamping flat components and for drilling close to edges.

Material:

Hardened steel.

Suitable for:

For screw-fixing or clicking to the high side of No. 361400; 361420; 361440; 361450; 361500; 361520; 361660.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart