Pair of parallel inserts Click system, hardened steel, for type: 90

Article no.: 361960 90
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

for type Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 90
Thickness l 3 mm
Height h 16 mm
suitable for colour code TC; LC; Duo; NC8
Type of product Parallel insert

Identification & Classification

Article number 361960 90
EAN / GTIN 4250364401395
Manufacturer number 6921175016042
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

For clamping flat components and for drilling close to edges.

Material:

Hardened steel.

Suitable for:

For screw-fixing or clicking to the high side of No. 361400; 361420; 361440; 361450; 361500; 361520; 361660.