Stepped jaw, mobile, for jaw width: 125mm

Article no.: 361295 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
36 pieces in stock 36 pieces available in 11-14 working days

Select article variation and quantity

for jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
c 24 mm
c1 59 mm
Jaw height h 39.5 mm
Height h1 19 mm
Jaw length l 82 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Vice jaws

Identification & Classification

Article number 361295 125
EAN / GTIN 4045197912428
Manufacturer number 361295 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Coated, hardened and ground. Fastening screws.

Application:

To take front jaws No. 361140-361151.

Material:

Hardened steel.

Suitable for:

No. 360400 125, 360465 125, 360500 125, 360510 125, 360565 125, 360605 125, 361302 125, 361290 125G together with Allmatic Titan 1 and Allmatic SC125.

Note:

The front jaws are attached using an M6 bolt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart