{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Werkstückanschlag magnetisch, Typ: 4 | |
| Colour | red | |
| Version | magnetic; adjustable; bolt-on | |
| Thread M | M6 | |
| Min. usable height N | 25 mm | |
| Max. usable height N | 38 mm | |
| Material | aluminium; stainless steel | |
| Area of application | vice | |
| Type of product | backstop |
| Article number | 360495 4 | |
| EAN / GTIN | 4069515014991 | |
| Manufacturer number | 360495 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |