• Last chance! Only a few items available and soon no longer in our assortment.

Adapter plate for automation extension base XP80Z, Length: 136mm

Article no.: 360168 136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 136 mm
Width 120 mm
Height 25 mm
Type of product Adapter plate

Identification & Classification

Article number 360168 136
EAN / GTIN 4062406565619
Manufacturer number 360168 136
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Black anodised aluminium. Gripper groove on side 8×6 mm including central locating hole for automated applications. Indexing holes for clamping pot size 120 and 138.

Application:

For adapting clamping device with pitch 52 mm to pitch 80 mm.

Suitable for:

Extension base no. 360164, Xtric no. 363000 size 50 and 80.

Supplied with:

4 fastening screws, 4 grub screws M8 and 2 locator bushings

Optional extras:

4× clamping stud no. 360025 12M10/90 or 1× 360025 size 18M12 or size 18M12/138.

Note:

Compatible with all brands of clamping device with pitch 52 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart