Intermediate section MLA, M6−20, Length: 50mm

Article no.: 338142 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 50 mm
for cutting range M6−20
External ⌀ D 35 mm
Type of product Extension

Identification & Classification

Article number 338142 50
EAN / GTIN 4045197343246
Manufacturer number 338142 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For extending the base extension for inaccessible places.

Suitable for:

Base extensions MLA, No. 338130.
Quick-change tapping chuck ER25.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart