Base extension MLA, for ER collet size: 16

Article no.: 338130 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16 mm
for cutting range M3 − M12
Overhang L 55 mm
External ⌀ D 28 mm
Clamping range ⌀ D1 2 mm - 10 mm
⌀ d 20 mm
L1 38 mm
Type of product Extension

Identification & Classification

Article number 338130 16
EAN / GTIN 4045197343161
Manufacturer number 338130 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For tapping in places that are difficult to access.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart