Intermediate section MLA M6 - 20 50 mm GARANT

Article no.: 338142 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface position on the machine
External diameter, tool-end 35 mm
Interface joint 1
Type of product toolholder extension
Overall length 50 mm
Content 1 pcs.

Identification & Classification

Article number 338142 50
EAN / GTIN 4045197343246
Manufacturer number 338142 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Verwendung:

Zur Verlängerung der Basis-Verlängerungen für unzugängliche Stellen.

Passend für:

Basis-Verlängerungen MLA, Nr. 338130.
Schnellwechselfutter ER25.