Boring bar holder Form E2, VDI 20, Bore d2 (H7): 8mm

Article no.: 319310 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Bore d2 (H7) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant with cooling lubricant entry, radial
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Holder type Plain shank
Interface coding ZYV02002210
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 20
Type of mounting spigot
Shank diameter 22 mm
Shank length 40 mm
Interface on machine side VDI 20
Gauge length 40 mm
External diameter, tool-end 50 mm
Functional height 50 mm
Tool position neutral
Axially offset no
Thread M6
Interface joint 1; joint 2
Type of product VDI tool holders
Overall length 90 mm
Overall height 50 mm
Overall width 50 mm
Standard DIN 69880
With thread yes
Content 1 pcs.

Identification & Classification

Article number 319310 8
EAN / GTIN 4062406754815
Manufacturer number 319310 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart