{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder | ER 16 | |
| Clamping diameter D1 | 5 mm | |
| Standard | DIN ISO 15488-A | |
| Surface | ground | |
| With seal | yes | |
| Through-coolant available | yes | |
| Type of product | collet | |
| Content | single part |
| Article number | 308907 5 | |
| EAN / GTIN | 4054631188503 | |
| Manufacturer number | 13753010500 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |