{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Thickness of insert S | 2 mm | |
| Length of insert L | 21 mm | |
| Insert version | neutral | |
| Corner radius, right R | 0.2 mm | |
| Corner radius, left R | 0.2 mm | |
| Groove width w | 2 mm | |
| Groove depth min. tmin | 0.2 mm | |
| Groove depth max. tmax | 1.1 mm | |
| Tool material | Carbide | |
| Machining group | P (steel) | |
| Tool application group | CU7025 | |
| Cutting media, manufacturer’s designation | CU7025 | |
| Coating | uncoated | |
| Insert thickness T | 2 mm | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Interface coding for insert | HOG-273XXX20 | |
| Interface coding for insert according to ISO TS 13399-60 | HOG-273XXX20 | |
| Insert designation | 273722 2 | |
| Type of product | grooving insert | |
| With ISO code | no | |
| Standard | DIN 4988 | |
| Number of teeth | 2 pcs. | |
| Direction of action | neutral | |
| Suitable for material | steel (P) | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | clamping | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Weight | 30 g | |
| Content | 1 pcs. |
| Article number | 273722 2 | |
| EAN / GTIN | 4062406133818 | |
| Manufacturer number | 273722 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |