{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | grooving insert | |
| Machining method | grooving and parting off (EEA) | |
| Number of teeth | 2 pcs. | |
| Groove width w | 4 mm | |
| Corner radius, right R | 0.2 mm | |
| Grade | HU7310 | |
| Tool material | Carbide | |
| Machining group | N (non-ferrous metals) | |
| Suitable for material | Titan; non-ferrous materials (N) | |
| Coating | uncoated | |
| Thickness of insert S | 4 mm | |
| Length of insert L | 25.65 mm | |
| Insert version | neutral | |
| Corner radius, left R | 0.2 mm | |
| Insert thickness T | 4 mm | |
| Finishing / roughing assignment | finishing; roughing | |
| Cutting conditions | continuous | |
| Weight | 6 g |
| Article number | 273697 4 | |
| EAN / GTIN | 4045197580436 | |
| Manufacturer number | 273697 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |