Threading insert set size 16, HB7010, Type: ER

Article no.: 271900 ER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
132 pieces in stock 132 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Type HB7010
Thread type M; M-LH; MF; G; BSW; MF-LH; G-LH; BSW-LH
Machining direction right-hand
Type of product Indexable insert for thread turning

Identification & Classification

Article number 271900 ER
EAN / GTIN 4045197370969
Manufacturer number 271900 ER
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

Full profile, metric 60°: No. 270700 size 1; 1.25; 1.5; 2; 2.5; 3
Partial profile, metric 60°: No. 270740 size 0.5-1.5; 1.75-3
Full profile, BSW 55°: No. 270800 size 14; 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart