Micro cutter holder, ⌀ d = 6 mm, ⌀ DS: 12mm

Article no.: 270204 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

⌀ DS (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Shank ⌀ Ds 12 mm
Internal clamping ⌀ D 6 mm
Through-coolant yes
Head ⌀ D1 16 mm
Clamping height L2 10.8 mm
Overall length L 70 mm
Type of product Cutter holder

Identification & Classification

Article number 270204 12
EAN / GTIN 4045197465696
Manufacturer number 270204 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Spare part:

Clamp screw No. 279815 3.

Downloads & documents

Suitable products

From the same series "Micro" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart