Master Mute boring bar A.. SVJCL 142°, for indexable inserts VC.., left

Article no.: 265039 12/07
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank type: Steel
  • Standard: Works standard
  • Vibration: damped
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Shank type Steel
Standard Works standard
Vibration damped
Through-coolant yes
ISO code toolholder A12X SVJCR/L07
Setting angle κ 142 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7 mm
Overall length L 189 mm
Overhang L1 132 mm
Set of insert screws 269028 53
Connection thread G1/8
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 265039 12/07
EAN / GTIN 4069515036269
Manufacturer number 265039 12/07
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Carbide-reinforced round shank without clamping face.

Note:

Use only with internal cooling (temperature resistance of up to max. 100°C).

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart