Master Mute boring bar A.. SCLCR 95°, for indexable inserts CC.., right

Article no.: 265008 06/04
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank type: Steel
  • Standard: Works standard
  • Vibration: damped
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Shank ⌀ Ds 6 mm
Insert size 4 mm
Application type right-hand
Shank type Steel
Standard Works standard
Vibration damped
Through-coolant no
ISO code toolholder A06X SCLCR/L04
Setting angle κ 95 degrees
suitable indexable insert CC.. 0401..
Minimum pre-drill ⌀ Dmin 8 mm
Centre offset L3 3.5 mm
Overall length L 96 mm
Overhang L1 66 mm
Set of insert screws 269028 53
Application Internal longitudinal turning; Facing
Type of product Boring Bar

Identification & Classification

Article number 265008 06/04
EAN / GTIN 4069515024419
Manufacturer number 265008 06/04
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Round shank without clamping face.
Carbide-reinforced shank.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart