• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar base body vibration damped, 8×D, System / shank ⌀: QC/20

Article no.: 264902 QC/20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

System / shank ⌀ Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 8×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Boring depth up to 8×D
Vibration damped
System QC
Through-coolant yes
Overall length L 220 mm
non-clamping range S 136.5 mm
recommended clamping length 80 mm
Assembly bolt 269025 2
Type of product Cutting head

Identification & Classification

Article number 264902 QC/20
EAN / GTIN 4251414902268
Manufacturer number 090-40QCX52008
Manufacturer/responsible person SWT GmbH, Dillstraße 7, 35708 HAIGER-SECHSHELDEN, Germany

Description

Version:

With cooling water connection 1/8-27 NPT.

Supplied with:

Reducing adaptor from G1/4 inch to G1/8 inch.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart