• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Indexable insert for NC spotting drill, HB7525, Type: 10G

Article no.: 231520 10G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 9,427.00 / 1 Piece
  • from 2 Piece
    INR 7,856.00 / 1 Piece
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10G
Type HB7525
Tool material Carbide
ISO code SOGT 080201
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 231520 10G
EAN / GTIN 4045197220486
Manufacturer number 231520 10G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
wet maximum
 
dry
 

Description

Application:

Use only for engraving.

Note:

ap = 4 mm, f = 0.03 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart