{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Base form | rectangular | |
| Insert width | 3 mm | |
| Blade thickness | 3 mm | |
| Insert length | 10.7 mm | |
| Insert version | neutral | |
| Corner radius | 0.15 mm | |
| Rake angle | 6 degrees | |
| Normal clearance angle, main cutting edge | 15 degrees | |
| Cutting conditions | continuous | |
| Attachment hole diameter | 4 mm | |
| Tool material | Carbide | |
| Machining group | M (stainless steel) | |
| Cutting media, manufacturer’s designation | HB7635 | |
| Coating | TiAlN; TiN | |
| Grade | HB7635 | |
| Insert thickness | 3 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Type of product | Cutter insert | |
| With ISO code | no | |
| Standard | DIN 4988 | |
| Number of teeth | 1 pcs. | |
| Direction of action | neutral | |
| Suitable for material | Stainless steel (INOX); stainless steel (M) | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Cutting conditions | continuous | |
| Weight | 10 g | |
| Content | 1 pcs. | |
| Correction factor fz | 1.5 |
| Article number | 218482 INOX | |
| EAN / GTIN | 4067263116523 | |
| Manufacturer number | 218482 INOX | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |