Forwards countersink with Weldon shank, for indexable inserts TO.., adjustable

Article no.: 216620 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ Ds h6 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Chamfer angle adjustment range: 10-80
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Chamfer angle adjustment range 10-80
Tool exchange PowerCard
Number of cutting edges Z 1
Overhang L1 30 mm
Overall length L 95 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert TO.. 0902
Indexable insert No. 216700; No. 216740; No. 216770 14-660
Insert screw 219843 (8IP; 1.2 Nm)
Case 219957
Clamp screw for cartridge 219945
Type of product Counterbores, countersinks

Identification & Classification

Article number 216620 20
EAN / GTIN 4045197133519
Manufacturer number 216620 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Quiet running due to sturdy design.

Application:

For deburring edges, round holes, and long holes, and for countersinking. Rigid mounting is required (not suitable for power drills).
Steplessly adjustable for angles of 10° - 80°.

Note:

Scale tolerance ±2.5°. For setting to an exact angular value please use a pre-setting device.
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart