Countersink, HB740, ⌀ D: 6,3mm

Article no.: 210410 6,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Number of cutting edges Z: 3
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Spacing of the countersink cutting edges: unequal spacing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology PVD
Series TopCut
Coating TiAlN
Counterbore ⌀ 6.3 mm
Type HB740
Tool material Solid carbide
Number of cutting edges Z 3
Countersink tip angle 90
Cutter length 6.2 mm
Shank ⌀ 7.2 mm
Standard Manufacturer’s standard
Spacing of the countersink cutting edges unequal spacing
Through-coolant no
Arbor size 10 mm
for DIN cylinder head screws M3
smallest countersink ⌀ for holes from 1.5 mm
Head length l 16 mm
Feed f in steel < 900 N/mm2 0.04 mm
Shank GARANT TopCut
Type of product Cutter insert for countersinking

Identification & Classification

Article number 210410 6,3
EAN / GTIN 4045197804259
Manufacturer number 210410 6,3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
10
Steel < 55 HRC
H
12
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
35
CuZn
N
70
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart