Solid carbide parallel arbor stub, Plain shank, for cutter head ⌀ D: 10mm

Article no.: 210561 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

for cutter head ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 10 mm
Adapter Plain shank
Through-coolant yes
External ⌀ d1 9.8 mm
Overall length L 95 mm
Reach L1 46 mm
Shank ⌀ DS h6 12 mm
recommended tightening torque 5 Nm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 210561 10
EAN / GTIN 4045197558077
Manufacturer number 210561 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
With plain shank (for HSC machining). Tolerance = h6.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart