{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | round profile mill | |
| Coating | DLC | |
| Cutter diameter Dc | 3 mm | |
| Cutting edge length Lc | 10 mm | |
| Radius R | 1.5 mm | |
| Overall length L | 75 mm | |
| Shank diameter DS | 3 mm | |
| Number of effective cutters (peripheral side) Z | 2 | |
| Twist angle | 45 degrees | |
| Max. cutting depth L2 | 10 mm; 0.09 mm | |
| Gauge length A | 32.15 mm | |
| Tool material | solid carbide | |
| Tolerance class | f8 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00300105 | |
| Holder shape | Standard | |
| Holder tolerance class | h$06 | |
| Length of shank LS | 42.85 mm | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | VHM-Vollradiusfräser | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Recess diameter D1 | 2.7 mm | |
| Head length L3 | 10 mm | |
| Shoulder length | 32 mm | |
| ISO milling cutter type | round profile mill | |
| Balancing quality | G 2,5 mit HA | |
| Relief angle | 10 degrees | |
| Side rake angle | 13 degrees | |
| Number of effective cutters (end face) Z | 2 | |
| Twist direction | right-hand | |
| Tolerance of radius contour | ±0,01 | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 2 | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Functional length | 10 mm | |
| Weight | 32 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | profile milling (FPR) | |
| Colour ring | yellow | |
| Content | single part | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.01 mm |
| Article number | 207072 3 | |
| EAN / GTIN | 4045197849717 | |
| Manufacturer number | 207072 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |