• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap HSS-E, TiN, M: M4

Article no.: 132705 M4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Not available Available in 11-14 working days

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.7 mm
Overall length L 63 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 12 mm
Type of product Tap

Identification & Classification

Article number 132705 M4
Copy
EAN / GTIN 4045197648976
Copy
Manufacturer number 132705 M4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
14
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
14
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
10
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
9
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
5
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
5
CuZn
suitable for / [m/min]
N
ISO code:
14
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Spiral point with oil grooves.
Guide section with oil grooves,
but without chip flutes.
Low tendency to edge build-up.
Tolerance class: ISO 2 6H

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart