Workbench dustpan, stainless steel

Article no.: 087572
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
833 pieces in stock 833 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, black Jet black
Colour, silver Silver grey
Part described, Silver grey Griff; Schaufel
Part described, Jet black Lippe
Colour black; silver
Type of product scoop
With lip yes
Grip shape ”Düll” (metal) handle
Length of dustpan 230 mm
Material of the shovel stainless steel
Shovel shape rectangular
Overall length 380 mm
Width of dustpan 230 mm
Material of handle stainless steel
With hole for hanging up yes
Handle length 150 mm

Identification & Classification

Article number 087572
EAN / GTIN 4250560507716
Manufacturer number 455700
Manufacturer/responsible person NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 Wuppertal, Germany, www.noelle-profi-brush.de

Description

Version:

Stainless steel, lightweight model with rubber lip.

Note:

For workbench hand brushes see No. 087552 - 087556.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart