{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 100 mm | |
| Thickness | 30 mm | |
| Material, handle | wood | |
| Surface | natural | |
| Type of product | surface covering brush | |
| Binding of the brush | metal ferrule | |
| Shape of brush head | square | |
| Length of bristle fibres | 61 mm | |
| Bristle fibre arrangement | graduated | |
| Material of bristle fibres | PBT natural bristle mix | |
| Tops | 70 % | |
| Content | single part | |
| Handle | handle |
| Article number | 087082 | |
| EAN / GTIN | 4013307307815 | |
| Manufacturer number | 83601010-329 | |
| Manufacturer/responsible person | CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Germany, www.storch-ciret.com |