{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection type, input | thread | |
| Connection type, output | quick connect | |
| Size, thread | 3/8 in | |
| Type of product | Schlauch | |
| Material of hose | fabric | |
| External diameter of hose | 14 mm | |
| Internal diameter of hose | 6.3 mm | |
| Overall length | 1 m | |
| Max. bursting pressure | 2,800 bar | |
| Connection | output; input | |
| Suitable for | liquids |
| Article number | 086081 1 | |
| EAN / GTIN | 2050000970320 | |
| Manufacturer number | 4025092155687 | |
| Manufacturer/responsible person | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 Wuppertal, Germany, www.yale.de |