Machine mount with height adjustment LM, maximum load capacity: 480kg

Article no.: 086002 480
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
43 pieces in stock 43 pieces available in 11-14 working days

Select article variation and quantity

maximum load capacity (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 80 mm
Height H 25 mm
Thread ⌀ G M10
Screw length S 80 mm
maximum levelling range (height adjustment Ni) 15 mm
permissible static load 600 daN
maximum load capacity 480 kg
maximum load capacity, lathes and surface grinding machines 220 kg
maximum load capacity, milling machines 300 kg
maximum load capacity, press brakes 450 kg
Type of product Anti-vibration machine mount

Identification & Classification

Article number 086002 480
EAN / GTIN 4045197349422
Manufacturer number LM 1-11 / 60015149
Manufacturer/responsible person EFFBE GmbH, Hanauer Landstrasse 16, 63628 BAD SODEN-SALMÜNSTER, Germany, www.effbe.de

Description

Version:

Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
Elastomer metal machine mount in compact design with integrated levelling system using central adjustment screw.

Application:

For setting up machines without anchoring to the floor.

Note:

For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart