Printer ribbon cartridge, Type: W

Article no.: 085512 W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape width 12 mm
Tape colour white
Tape material polyester
Type of product Lettering tape

Identification & Classification

Article number 085512 W
EAN / GTIN 071701184832
Manufacturer number 18483
Manufacturer/responsible person NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany

Description

Version:

Industry, permanent polyester labels. Labels made from permanent polyester have a glossy surface for a professional appearance. For labelling control panels, clamps, front panels, shelves, containers, carriers and much more.
DYMO Original IND lettering tape for Rhino, permanent polyester, black on white, 12 mm× 5.5 m.
For labelling control panels, clamps, front panels, shelves, containers, carriers and more. Labels made from permanent polyester have a glossy surface which gives your work a professional appearance. Also available in narrower widths that fit most control panels, patch panels, clamps and other distribution panels.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart