Hand punch holder, Character height: 4mm

Article no.: 085471 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Character height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging box
Width of impression 23 mm
Width of wheel 3 mm
Number of positions 8
Type of product strike stamping press
Character 0 – 9
Height of font 4 mm
Depth limiter for driving in yes
Max. material strength of the surface to be punched 1,500 N/mm2

Identification & Classification

Article number 085471 4
EAN / GTIN 4250191110354
Manufacturer number 1814
Manufacturer/responsible person H.W. Pickardt eK Signiertechnik, Königstraße 156B, 42853 Remscheid, Germany, www.steelstampshop.de

Description

Version:

High-precision punching tool for signatures of numeric sequences. Designed for very heady duty use. With pin locking. All parts chemically nickel-plated. Wheels with 11 segments = engraving 0 − 9 and blank. Packed in a plastic box.

Application:

For variable numbering of materials with strengths up to 1500 N/mm2.

Note:

Other punch holder versions, e. g. with automatic numeric advance or other font heights, are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart