Soldering fumes extraction Easy Arm 2, Number of filters/arms: 2

Article no.: 082304 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Number of filters/arms Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Extraction volume per arm 110 m2/h
Overall length 490 mm
Overall width 255 mm
Overall height 470 mm
Weight 15 kg
Power supply Mains-powered
Mains frequency 50 Hz - 60 Hz
AC supply voltage 100 V - 240 V
Power consumption 80 W
electrostatic characteristic EGB/ESD
Type of product Device for dust extract

Identification & Classification

Article number 082304 2
EAN / GTIN 4003008095333
Manufacturer number 0CA10-002
Manufacturer/responsible person ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de

Description

Version:

High extraction power − efficient filter performance − quiet operation. Filter the process air in 3 steps:
  • Pre-filter for dust and larger particles.
  • Combination filter for micro-particles.
  • Activated carbon filter absorbs harmful gases.

The system is fitted using a suitable bench holder. Accessories such as extraction arms and nozzles can be found in the online shop under No. 082306082313.
Extraction power is set on the system at the touch of a button, individually for each extraction arm.
Visual and audible display for filter change. Identical filter for EASY ARM 1 and EASY ARM 2. Interface for connecting i-CON soldering stations.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart