{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Russia; Spain | |
| Cable class | H07RN-F | |
| Cable structure | 3G2,5 | |
| Power consumption | 3,500 W | |
| Nominal voltage | 240 V | |
| IP index of protection | IP44 | |
| Power supply | mains-powered | |
| Colour | blue | |
| Index of protection / protection class | IP degree of protection | |
| Length of cable | 10 m | |
| Power when unrolled | 3,500 W | |
| Can be swivelled up to | 180 degrees | |
| Socket type | F | |
| Number, socket | 1 | |
| Nominal voltage, socket | 240 V | |
| Type of product | cable reel | |
| Area of application | indoor use; outdoor use | |
| Characteristics | can be swivelled; splash-proof; carrying handle; suitable for wall-mounting; overload protection | |
| Material of the housing | plastic | |
| Width of housing | 190 mm | |
| Depth of the housing | 406 mm | |
| Height of the housing | 313 mm | |
| Material cable | neoprene | |
| Connection type | socket |
| Article number | 081192 10S | |
| EAN / GTIN | 7391390467041 | |
| Manufacturer number | 199112360 | |
| Manufacturer/responsible person | CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Germany, www.cejn.de |