{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| Diameter of shaft DS | 6 mm | |
| Content | single part | |
| Interface position | on the machine | |
| Holder type, joint 1 | plain shank | |
| Manufacturer’s designation | Fließbohrer Flach (ohne Kragen) Inox | |
| Cutter diameter, min. Dc min. | 4.6 mm | |
| Configurable | no | |
| Application for type of drilling | through hole | |
| Machining group | M (stainless steel) | |
| Interface | joint 1 | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | Flow drills | |
| Collar type | flat (no collar) | |
| For thread M | M5 | |
| Material thickness min. | 0.7 mm | |
| Max. material thickness | 1 mm | |
| recommended drive power | 1 kW | |
| recommended speed | 2,600 min-1 |
| Article number | 080754 M5 | |
| EAN / GTIN | 4069515008778 | |
| Manufacturer number | 080754 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |