Safety blow gun, Type: 90

Article no.: 080368 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
35 pieces in stock 35 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 209
Manufacturer’s designation Sicherheits-Blaspistole, Typ: 90
Power supply pneumatic
Material of nozzle metal
Material of the housing plastic
Suitable for compressed air
Max. flow rate value, compressed air 208 l/min
Size 1/4 in
Material of connection steel
Content single part
Type of product blow gun
Hose included no
Connection type quick connect

Identification & Classification

Article number 080368 90
EAN / GTIN 7391390523099
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Germany, www.cejn.de

Description

Version:

Safety blow gun (series 209) with low-noise nozzle and improved ergonomics thanks to the soft grip on the handle and on the trigger.

Supplied with:

Supplied with steel coupling adapter No. 080300 size 1/4.

Note:

The CEJN series 209 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart