• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Coiled 1/4 inch nylon hose, with coupling, usable hose length: 5m

Article no.: 080100 5
Price per 1 Piece (INR 2102.98 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

usable hose length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue
Connection type, input plug-in nipples
Connection type, output quick connect
Size, plug-in nipples 1/4 in
Size, quick connect 1/4 in
Type of product Schlauch
Shape of hose helical
Material of hose nylon
External diameter of hose 8 mm
Internal diameter of hose 6 mm
Usable hose length 5 m
Connection output; input
Suitable for compressed air

Identification & Classification

Article number 080100 5
EAN / GTIN 4047322470421
Manufacturer number 120492
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Germany, www.riegler.de

Description

Version:

Hose nylon, giving extremely high retracting force and low pressure drop.

Supplied with:

Supplied with 1 each quick-release coupling and male coupling.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart