{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | BSP | |
| Compressed air connection | 1/4 in | |
| Recommended hose size (internal diameter) | 8 mm | |
| Maximum working pressure | 6.3 bar | |
| Maximum air consumption | 336 l/min | |
| Operating noise | 94 dB | |
| Max. speed, 1 | 750 min-1 | |
| Max. torque, 1 | 12 Nm | |
| Series | CP28 | |
| Manufacturer’s designation | 2811 | |
| Packaging | loose | |
| Power supply | pneumatic | |
| Colour | red; black | |
| Size, hexagon | 1/4 | |
| Type of product | screwdriver | |
| Overall length | 204 mm | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Type of toolholder | hexagon | |
| Max. vibration to EN | 2.5 m/s2 | |
| Operating noise | 94 dB | |
| Total weight | 0.9 kg |
| Article number | 079166 2811 | |
| EAN / GTIN | 015451795498 | |
| Manufacturer/responsible person | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 Maintal, Germany, www.desouttertools.com |