• The item cannot be ordered due to missing prices.

Fork lift / pallet truck base

Article no.: 942963
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 36×27 U
Height 100 mm
Width 717 mm
Depth 542 mm
Width in units 36 E
Depth in units 27 E
Removable rear fascia yes
Removable front fascia yes
Type of product Fitted base

Identification numbers & Classifications

Article number 942963
EAN / GTIN 4045197429766

Description

Version:

Made of sheet metal. Fork lift / pallet truck base 100 mm high with removable covers (front and back) for transport.

Suitable for:

Tool cabinet body No. 942958;
machine auxiliary cabinets No. 942988 size 1020; No. 942989 size 1020.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Bases for machine auxiliary cabinets No. 943228 size 1020, No. 943229 size 1020 can be found under No. 943080.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart