• The item cannot be ordered due to missing prices.

Aluminium tray, Depth: 400mm

Article no.: 991723 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 40
  • Material: Aluminium

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 40 kg
Material Aluminium
Width 1,250 mm
Depth 400 mm
Height of long-side edge turn-up 30 mm
Application range Cantilever arm racking
Type of product Storage tray

Identification numbers & Classifications

Article number 991723 400
EAN / GTIN 2050001760784

Description

Version:

Aluminium tray. Load capacity max. 40 kg per tray. A U-rail is welded to the underside for a stop and for stiffening. Height of long-side edge turn-up 30 mm. Aluminium trays are unpainted.

Suitable for:

Cantilever arm rack No. 991711991718, individual cantilever arms No. 991720.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart