• The item cannot be ordered due to missing prices.

Assembly straight edge wide version, Accuracy class 0, Length: 1000mm

Article no.: 460750 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Accuracy 0
Material I-form steel
Length 1,000 mm
Cross-section width 50 mm
Cross-section height 160 mm
Weight 12 kg
Test certificate Manufacturer’s test certificate
Type of product Assembly straight-edge

Identification numbers & Classifications

Article number 460750 1000
EAN / GTIN 4045197226709
Manufacturer number 460750 1000

Description

Version:

Made of I-profile steel with weight-reducing holes. With precision ground main faces. Side faces also ground. Centre part hammer finish painted.
Wide version, accuracy class 0.

Supplied with:

Manufacturer’s test certificate.

Note:

Please note additional carriage charge. Supplied in a wooden case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart