• The item cannot be ordered due to missing prices.

Manual test stand FMT-220 with handwheel, Type: 1000-250

Article no.: 478996 1000-250

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum application range 1,000 N
Feed rate (maximum stroke) 120 mm
Feed rate (per revolution) 1 mm
Inspection room height 250 mm
Inspection room depth 120 mm
Connection of clamping tools M6
Power supply Mains operated
Length 280 mm
Width 200 mm
Height 560 mm
Type of product Test stand

Identification numbers & Classifications

Article number 478996 1000-250
EAN / GTIN 4260244680956
Manufacturer number FMT-220.00K1

Description

Version:

  • Robust aluminium/stainless steel design can accept loading up to 2500 N, with additional guide rail.
  • Perfect guidance for compressive and tensile force measurement, thanks to the additional linear unit.
  • Precise positioning by means of a height-adjustable spindle lift gearbox with handwheel.
  • Bench top with attachment facilities for clamps or slotted plates.
  • Very flexible mounting plate for digital draw bar pulling force gauges.
  • Side handwheel can be replaced by a motor unit.

Application:

For simple non-speed-dependent tests on materials and components in quality assurance and production.

Supplied with:

Vertical test stand with handwheel drive, including attachment points for force measurement devices and operating instructions (force measurement devices must be ordered separately).

Optional extras:

Digital draw bar pulling force gauges No. 478980 – 478987. A motorised option can be retrofitted. T-slot plate including 4 Tee nuts FMT-937 on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart