FMI-B50 Digital precision force gauge (USB), Measuring range: 5N

Article no.: 478987 5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 4-6 weeks

Select article variation and quantity

Measuring range (N) Unit price incl. VAT

Availability

  • Interface: USB interface
  • IP Index of Protection: IP 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 5 N
Resolution 0.001 N
Error limit ±0.15 maximum value (±1 digit) %
Interface USB interface
IP Index of Protection IP 40
Power supply Mains operated
Measurement technology digital
Connection thread M6
Length 150 mm
Width 82 mm
Height 29 mm
Type of product Draw bar pulling force gauge

Identification & Classification

Article number 478987 5
Copy
EAN / GTIN 4260244680642
Copy
Manufacturer/responsible person PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de

Description

Version:

  • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
  • Overload protection up to 500% and protected measurement shaft.
  • Attachment thread for additional handles.
  • Precise positioning in test stands by a guide pin.
  • High measurement rate for precise recording of peak values to determine fracture or tearing forces.
  • Measured value memory with statistical analysis and limit value monitoring.
  • USB interface for data transmission to a PC.

Advantage:

Data evaluation and test bench control in combination with motorised test stands. Supplied with DAkkS calibration certificate.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Application:

Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

Supplied with:

Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.
Software FMI-AnalyzePro+.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart