Thickness measuring tool Universal Leptoscope, Type: 2042

Article no.: 496850 2042
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 µm - 20,000 µm
Error limit for coatings < 100 µm 1 % / ±1 µm
Error limit for coatings 100 to 1000 µm 1 − 3 % / ±1 µm
Measuring principle Fe Magnet inductive
Measuring principle non-Fe Eddy current
Interface USB interface
Data storage 10000 measured values
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Battery life approx. 90 h
Measurement technology digital
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Thickness measuring tool

Identification & Classification

Article number 496850 2042
Copy
EAN / GTIN 2050001061546
Copy
Manufacturer/responsible person Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de

Description

Version:

Universal thickness measuring tool for Fe and/or non-Fe material depending on the probe No. 496900, 496910 or 496912.
  • Interchangeable measuring probes.
  • Clear display with background illumination.
  • Ready for measuring immediately without calibration.
  • Extensive calibration capability, e.g. patented adjustment when measuring a coating of unknown thickness.
  • Mains and battery mode, auto off.
  • Data output for thermal printer.

Supplied with:

2 batteries No. 081561 size LR6, transport case, user manual, and calibration certificate.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart