• The item cannot be ordered due to missing prices.

Internal quick caliper, Measuring range: 5-15mm

Article no.: 438950 5-15

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 5 mm - 15 mm
Scale divisions 0.005 mm
Error limit 0.015 mm
IP Index of Protection IP 65
Carbide spherical point ⌀ 0.6 mm
minimum groove width 0.8 mm
maximum groove depth 2.3 mm
maximum contact point length L (measurement depth) 35 mm
Measurement technology analogue
Dial indicator ⌀ 65 mm
Type of product Internal quick caliper

Identification numbers & Classifications

Article number 438950 5-15
EAN / GTIN 2050001661616

Description

Version:

1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart