Pair of Vee blocks, Length×Width: 75X35mm

Article no.: 446650 75X35
Set price 2 Piece (INR 12529.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Length×Width (mm) Set price 2 Piece (incl. VAT)

Availability

  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 40 mm
all parts hardened
Length 75 mm
Width 35 mm
Height 30 mm
Weight each 0.48 kg
Type of product Vee block

Identification & Classification

Article number 446650 75X35
EAN / GTIN 4045197204950
Manufacturer number 446650 75X35
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Precision version of hardened steel. Finish ground in pairs, 90° Vee angle. Flatness and parallelism tolerance 0.004 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart