Digital ABS workshop caliper IP67 with nib-style/standard jaws, Measuring range: 200mm

Article no.: 415355 200
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.03 mm
Interface USB interface; USB interface
IP Index of Protection IP 67
Jaw length 60 mm
Internal jaw ⌀ 10 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification & Classification

Article number 415355 200
Copy
EAN / GTIN 4946368727103
Copy
Manufacturer number 551-301-20
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Measured result is displayed in easy-to-read digits. Jaw thickness 3.5 mm.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart