Scale unit vertical, Measuring range: 100mm

Article no.: 499402 100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Available in 4-6 weeks

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Interface: Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 100 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Interface Digimatic interface
Overall length L2 220 mm
Length of the measuring beam L1 244 mm
Measured value saving once-off setting of the zero position
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Measurement technology digital
Weight 250 g
Type of product Scale unit

Identification & Classification

Article number 499402 100
Copy
EAN / GTIN 4946368128368
Copy
Manufacturer number 572-300-10
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

With absolute electronics and large easy-to-read display digits. One-off setting of the zero position, which remains the absolute zero point until the battery has to be replaced (approx. 1.5 years). Maximum measuring precision with very high speed of travel. ZERO/ABS function − zero setting and changeover between relative and absolute measurement.
Scale unit with capacitive electronic measuring system. For vertical installation.

Application:

Suitable for measuring and positioning tasks on machine tools, jigs, etc.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497085.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart