{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | A531CBN8 | |
for bores from ⌀ Dmin | 1.4 mm | |
Usable length | 10.2 mm | |
⌀ D | 4 mm | |
Through-coolant | no | |
Radius R | 0.1 mm | |
f | 0.6 mm | |
maximum cutting depth ap max | 0.07 mm | |
Type of product | Cutter insert for turning |
Article number |
270579 1,4
Copy |
|
EAN / GTIN |
2050002065888
Copy |
|
Manufacturer number |
A04.1806.10.14.10 YUR CBN8
Copy |
|
Manufacturer/responsible person | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |